Shop All Mechanics Gloves
Wells Lamont
Mechanics Gloves, M, Black, Knit Fabric
Mfr # 7750M
Zoro # G1220600
product price: $14.89
/ea
Sold in multiples of 12 for $178.68
$178.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Black
- Palm Material Synthetic Leather
- Application Construction, Steel and Metal, Rail, Mechanics, Warehousing
- Back Material Knit Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 7750M
- Zoro # G1220600
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Construction, Steel and Metal, Rail, Mechanics, Warehousing |
Back Material | Knit Fabric |
Closure Type | hook-and-loop |
Lining | C70 Thinsulate (TM) |
Minimum Temperature | Not Rated |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 4 (XAN1P/9180AP131-04)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- BRADY DANGER SIGN 10X14 (126255)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (577XL-09)
- WELLS LAMONT Mechanics Gloves, XL, Black, Heavy Duty Ribbed Knit Fabric (7701XL)
- WELLS LAMONT Wells Lamont 815-7760L Mechpro Waterproof Gloves - Large (815-7760L)
- WELLS LAMONT Mechanics Gloves, S, Black, Stretch Spandex (7700S)
- WELLS LAMONT Mechanics Gloves, M, Black, Stretch Spandex (7700M)
- WELLS LAMONT Mechanics Gloves, M, Black, Heavy Duty Ribbed Knit Fabric (7701M)
- WELLS LAMONT Mechanics Gloves, S, Black, Heavy Duty Ribbed Knit Fabric (7701S)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XL)
- Wells Lamont Mechanics Gloves