Shop All Mechanics Gloves
Wells Lamont
Mechanics Gloves, L, Black, Stretch Spandex
Mfr # 7700L
Zoro # G3257795
product price: $10.79
/ea
Sold in multiples of 12 for $129.48
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Application Construction, Steel and Metal, Rail, Mechanics, Warehousing
- Back Material Stretch Spandex
- Closure Type Adjustable Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 7700L
- Zoro # G3257795
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Construction, Steel and Metal, Rail, Mechanics, Warehousing |
Back Material | Stretch Spandex |
Closure Type | Adjustable Wrist |
Minimum Temperature | Not Rated |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5290P)
- BROTHER INTERNATIONAL 1''Black on Matte Silver (TZES951)
- DYMO Label Tape, 3/8"x 18 ft, Perm, Poly, White (18482)
- LYLE Slow Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW8-12-30HA)
- WELLS LAMONT Mechanics Gloves, M, Black, Stretch Spandex (7700M)
- WELLS LAMONT Mechanics Gloves, S, Black, Stretch Spandex (7700S)
- WELLS LAMONT Mechanics Gloves, XL, Black, Heavy Duty Ribbed Knit Fabric (7701XL)
- WELLS LAMONT Mechanics Gloves, S, Black, Heavy Duty Ribbed Knit Fabric (7701S)
- WELLS LAMONT Mechanics Gloves, M, Black, Heavy Duty Ribbed Knit Fabric (7701M)
- WELLS LAMONT Wells Lamont 815-7760L Mechpro Waterproof Gloves - Large (815-7760L)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R) (LFR-75-008)
- Wells Lamont Mechanics Gloves