Shop All Leather Driver's Gloves
Wells Lamont
Leather Drivers Gloves Y0623 XL
Mfr # Y0623XL
Zoro # G3136990
product price: $9.55
/ea
Sold in multiples of 12 for $114.60
$114.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Xl
- Color Blue (Overedge)
- Thumb Style Wing
- Glove Back Material Grain Cowhide Leather
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y0623XL
- Zoro # G3136990
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | Xl |
Details
Item | Leather Gloves |
Color | Blue (Overedge) |
Thumb Style | Wing |
Glove Back Material | Grain Cowhide Leather |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Application | Warehousing, Construction, Oil and Gas |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border, 4in, Vinyl (IN-40-909-V)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, 3XL, Unlined, PR (RWG2-07-XXXL)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-3/4 in. (880-8)
- WELLS LAMONT Glv Lthr Drvr Pigskin Lg (1171L)
- WELLS LAMONT Glv Lthr Drvr Cowhide Sm (1132S)
- WELLS LAMONT Leather Drivers Gloves, M, Goat Leather, PR (Y0769)
- WELLS LAMONT Glv Lthr Drvr Cowhide Md (1132M)
- WELLS LAMONT Gloves, Leather Drivers, Mediumx, PR (Y0153M)
- WELLS LAMONT Glv Lthr Drvr Cowhide Xl (1132XL)
- RADIANS Radians Premium Goatskin Driver, Size XL (RWG4742XL)
- Wells Lamont Leather Driver's Gloves