Shop All Leather Driver's Gloves
Wells Lamont
Leather Drivers Gloves, M, Goat Leather, PR
Mfr # Y0769
Zoro # G0663358
product price: $12.75
/pr
Sold in multiples of 12 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color White
- Thumb Style Keystone
- Glove Back Material Goatskin Leather
- Glove Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y0769
- Zoro # G0663358
- UPC # 043551008025
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | White |
Thumb Style | Keystone |
Glove Back Material | Goatskin Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Goatskin Leather |
Sold As | Pair |
Application | Warehousing, Construction, Oil and Gas |
Cuff Style | Shirred |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 49 In. L (56-009)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707HVO-07)
- BRADY Ident Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86740)
- WELLS LAMONT Glv Lthr Drvr Pigskin Lg (1171L)
- WELLS LAMONT Glv Lthr Drvr Cowhide Md (1132M)
- WELLS LAMONT Glv Lthr Drvr Cowhide Sm (1132S)
- WELLS LAMONT Gloves, Leather Drivers, XL, PR (Y0153XL)
- WELLS LAMONT Gloves, Leather Drivers, Large, PR (Y0153L)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- MCR SAFETY Industry Grade Cow Driver Patch, XL, PK12 (32055XL)
- Wells Lamont Leather Driver's Gloves