Shop All Leather Driver's Gloves
Wells Lamont
Keystone Thumb Driver Xl
Mfr # Y0153XL
Zoro # G3137027
Sold in multiples of 12 for $147.48
$147.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Thumb Style Keystone
- Glove Back Material Grain Cowhide Leather
- Glove Cut Gunn
- Palm Material Grain Cowhide Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wells Lamont
- MFR # Y0153XL
- Zoro # G3137027
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Thumb Style | Keystone |
Glove Back Material | Grain Cowhide Leather |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Application | Construction, Fork Lift, Warehousing |
Cuff Style | Double Shirred Elastic Wrist |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Large High Visibility Jacket, Orange (LUX-ETJBJ-OL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- SELLSTROM Over-the-Head Ear Muffs, 25 dB, H225, Blue (S23401)
- WELLS LAMONT Gloves, Leather Drivers, XL, PR (Y0153XL)
- WELLS LAMONT Glv Lthr Drvr Pigskin Lg (1171L)
- WELLS LAMONT Glv Lthr Drvr Cowhide Md (1132M)
- WELLS LAMONT Glv Lthr Drvr Cowhide Sm (1132S)
- WELLS LAMONT Gloves, Leather Drivers, Mediumx, PR (Y0153M)
- WELLS LAMONT Men Cowhide Driver Gloves - Large (7382161)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, L, PR (3601KL)
- Wells Lamont Leather Driver's Gloves