Shop All Inspection Gloves
Wells Lamont
Kevlar(R) Liner, Cut Resistant, M, PR
Mfr # M79M
Zoro # G3595229
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Silicone-Free No
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # M79M
- Zoro # G3595229
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | M |
Details
Item | Kevlar(R) Liner, Cut Resistant M |
Silicone-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1095)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 1 or 2 Faces (APX7R)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered Xl (M005XL.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered M (M005M.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- MAGID Stretch Nylon Gloves, L, 12PK (MNSN3-L)
- MCKESSON CONFIDERM McKesson Extra Small Non-Sterile, Latex, Standard Cuff Length, Exam Gloves, Ivory, 100PK (14-1380)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, Medium (GL4503T)
- Wells Lamont Inspection Gloves