Shop All Heat Resistant Gloves
Wells Lamont
Heat Resistant Kevlar Gloves, L, Yellow, 100% Kevlar(R)
Mfr # 637KWL
Zoro # G1220655
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Lining Double Lined With Wool
- Application Foundry, Steel Manufacturing, Sheet Meta
- Back Material 100% Kevlar(R)
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wells Lamont
- MFR # 637KWL
- Zoro # G1220655
- Country of Origin Canada
- Category Heat Resistant Gloves
Dimensions
Size | L |
Details
Item | Heat Resistant Kevlar Gloves |
Lining | Double Lined With Wool |
Application | Foundry, Steel Manufacturing, Sheet Meta |
Back Material | 100% Kevlar(R) |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11203)
- FUTURO Energizing Support Glove, L/XL, PK12 (09187ENR)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- WELLS LAMONT Heat Resistant Glove, L, Yellow/White, PK12 (2610L-GR)
- WELLS LAMONT Wells Lamont 815-644HRL Heat Resistant Safety Cuff Lined Glove; XL (815-644HRL)
- WELLS LAMONT Heat Resistant Glove, S, Yellow/White, PK12 (2610S-GR)
- WELLS LAMONT Glove Flame Retardant Yel/Bro (625)
- WELLS LAMONT Terry Cloth Mitten 17In Lg White Lined (M937HRL)
- WELLS LAMONT Jomac® By Wells Lamont® 625Jom Kevlar® Terrycloth High-Heat Gloves, Xl (625)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- Wells Lamont Gloves & Hand Protection