Shop All Heat Resistant Gloves
Wells Lamont
Heat Resistant Glove, M, Yellow/White, PK12
Mfr # 2610M-GR
Zoro # G5158614
product price: $218.99
/pk 12, $18.25/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Material Kevlar(R)/Nomex(R)/Cotton
- Max. Temp. 500 Degrees F
- Lining Cotton
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 2610M-GR
- Zoro # G5158614
- UPC # 094725341081
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | M |
Length | 11" |
Details
Item | Heat Resistant Gloves |
Material | Kevlar(R)/Nomex(R)/Cotton |
Max. Temp. | 500 Degrees F |
Lining | Cotton |
Coating | Uncoated |
Cut | Gunn |
Color | Yellow/White |
Application | Hot Ovens, Handling Hot Objects |
Thumb Style | Wing |
Cuff | Knit |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK (NK803/10)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- 3M Marking Tape, 3In W, 108 ft. L, Yellow (471)
- WELLS LAMONT Heat Resistant Glove, S, Yellow/White, PK12 (2610S-GR)
- WELLS LAMONT Heat Resistant Glove, L, Yellow/White, PK12 (2610L-GR)
- WELLS LAMONT Wells Lamont 815-644HRL Heat Resistant Safety Cuff Lined Glove; XL (815-644HRL)
- WELLS LAMONT Terry Cloth Mitten 17In Lg White Lined (M937HRL)
- WELLS LAMONT Heat Resistant Gloves, Green, L, Cotton, PR (Y6302L)
- WELLS LAMONT Glove Heat Resistant Terrycloth (422-11)
- NATIONAL SAFETY APPAREL CutGuard 14inL Kevlar Terrycloth Gloves, Yellow, Large, (G51KTLW00214)
- Wells Lamont Heat Resistant Gloves