Shop All Cut-Resistant Gloves
Wells Lamont
Gray Speckle Hdpe Gray Pu Palm, XS
Mfr # Y9265XS
Zoro # G3257591
product price: $9.65
/ea
Sold in multiples of 12 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry/Light Oil
- Size- Alpha XS
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y9265XS
- Zoro # G3257591
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Size- Alpha | XS |
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry/Light Oil |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, L/XL (6230)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N10R150000)
- SKULLERZ BY ERGODYNE Universal Bump Cap Insert, Lightweight, Fits Into Any Baseball Hat, Gray, One Size (8945)
- FRED SILVER Convex Security Mirror (PLX-2030-T)
- WELLS LAMONT Silver Talon- Gray - Medium (815-134527)
- WELLS LAMONT Glove Cut Resistant Liner (M104L)
- WELLS LAMONT Glove Cut Resistant Metal Mesh (CM030006)
- WELLS LAMONT Guardtec 3 With Gray Pu L (Y9284L)
- BDG Leather Gloves, 3XL (20-1-10750-X3L)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GTXOTXL)
- Wells Lamont Cut-Resistant Gloves