Shop All Leather Driver's Gloves
Wells Lamont
Goatskin Driver With Keystone Thumb Xs
Mfr # Y0769XS
Zoro # G1220619
Sold in multiples of 12 for $155.88
$155.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Glove Back Material Goatskin
- Application Warehousing, Construction, Oil and Gas
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wells Lamont
- MFR # Y0769XS
- Zoro # G1220619
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Details
Item | Leather Gloves |
Glove Back Material | Goatskin |
Application | Warehousing, Construction, Oil and Gas |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- NMC Banner, 5S Lean Workplace (BT556)
- WELLS LAMONT Men Cowhide Driver Gloves - Large (7382161)
- WELLS LAMONT Gloves, Leather Drivers, Large, PR (Y0153L)
- WELLS LAMONT Suede Cowhide Driver Gloves - Brown; 2XL (7392111)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- WELLS LAMONT Leather Drivers Gloves, M, Goat Leather, PR (Y0769)
- WELLS LAMONT Glv Lthr Drvr Cowhide Md (1132M)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- Wells Lamont Gloves & Hand Protection