Shop All Leather Palm Gloves
Wells Lamont
Gloves Wells Lamont
Mfr # 1178XL
Zoro # G1220637
product price: $18.89
/ea
Sold in multiples of 12 for $226.68
$226.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue
- Closure Type Ball and Tape
- Application Warehousing, Construction
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 1178XL
- Zoro # G1220637
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Blue |
Closure Type | Ball and Tape |
Application | Warehousing, Construction |
Glove Back Material | Cowhide |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Insulated Water Nozzle, 3/4", GHT (SN75)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- GATOR GRIP Black Gator Grip, 18"x60 ft. (SG3118B)
- WELLS LAMONT Glove Work Cowhide Xxl (1108XX)
- WELLS LAMONT Work Gloves Dbl Palm Xl (4050XL)
- WELLS LAMONT Palomino Lthr Glov Xl (5127XL)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- WELLS LAMONT Hydrahyde Work Glov Lg (3207L)
- WELLS LAMONT Gloves Leather Work Insulated (Y0032L)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size M (60-1-650-M)
- Wells Lamont Leather Palm Gloves