Shop All Cut-Resistant Gloves
Wells Lamont
Glove Kevlar Shell Foamed Nitrile Palm
Mfr # Y9256L
Zoro # G3592219
product price: $12.25
/ea
Sold in multiples of 2 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Oily
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y9256L
- Zoro # G3592219
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Glove Kevlar(R) Foamed Nitrile Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Oily |
Silicone-Free | No |
Description
Glove Kevlar(R) Foamed Nitrile Palm, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 14 in L, Yellow, Large (3CZK7)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- ERGODYNE 8960 Long Brim Black Bump Cap w/ LED Lighting Technology (23374)
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- WELLS LAMONT Glove Cut Resistant Liner (M104L)
- WELLS LAMONT Silver Talon- Gray - Medium (815-134527)
- WELLS LAMONT Guardtec 3 With Gray Pu L (Y9284L)
- WELLS LAMONT Glove Cut Resistant Metal Mesh (CM030006)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR (2076-XXXL (12))
- MCR SAFETY Cut Gloves, M, Green/Blk, APG, PR (9672APGM)
- Wells Lamont Gloves & Hand Protection