Shop All Coated Gloves
Wells Lamont
Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR
Mfr # Y9249XL
Zoro # G3615781
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y9249XL
- Zoro # G3615781
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Size- Alpha | XL |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, 2XL, PR (377XXL-10-V)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , CAUTION B/Y Stripe (IN-40-707I)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- BRADY Eye Wash Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (49010)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (Y9277S)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (Y9277M)
- WELLS LAMONT HydraHyde Men's Winter Work Gloves Blue XL 1 pk, 72PK (575XL)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (Y9277L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY74)
- Wells Lamont Gloves & Hand Protection