Shop All Coated Gloves
Wells Lamont
Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR
Mfr # Y9249S
Zoro # G3615775
product price: $3.55
/ea
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y9249S
- Zoro # G3615775
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 13 ga |
Standards | ANSI |
Glove Construction | Seamless Knit |
Coating Finish | Smooth |
Application | General Purpose, Maintenance, Handling Small Parts |
Coating Material | Foam Nitrile |
Gauge | 13 |
Suggested Use Environment | Dry/Light Oil |
Lining | Unlined |
Cuff | Knit |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit |
Glove Lining Material | Unlined |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair (SDG205XL)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Large, Blue/Gray, PK12 (96731L)
- DRAEGER Gas Sensor, Hydrgn Peroxide, 0 to 30.0 ppm (6809170)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (Y9277S)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (Y9277L)
- WELLS LAMONT HydraHyde Men's Winter Work Gloves Blue XL 1 pk, 72PK (575XL)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (Y9277M)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101-VEND)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9679XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, S, PR (N9696S)
- Wells Lamont Coated Gloves