Shop All Coated Gloves
Wells Lamont
Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR
Mfr # Y9249M
Zoro # G3615766
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # Y9249M
- Zoro # G3615766
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 13 ga |
Standards | ANSI |
Glove Construction | Seamless Knit |
Application | General Purpose, Maintenance, Handling Small Parts |
Lining | Unlined |
Cuff | Knit |
Coating Finish | Smooth |
Coating Material | Foam Nitrile |
Gauge | 13 |
Suggested Use Environment | Dry/Light Oil |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit |
Glove Lining Material | Unlined |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- LYLE Personal Protection Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (LCU3-0505-NP_10x14)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (Y9277M)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (Y9277L)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (Y9277S)
- WELLS LAMONT HydraHyde Men's Winter Work Gloves Blue XL 1 pk, 72PK (575XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, S, PR (20GZ61)
- SHOWA VF, Coated Gloves, Nitrile, L, 160G07, PR (S-TEX581L-08-V)
- Wells Lamont Gloves & Hand Protection