Shop All Cut-Resistant Sleeves
Wells Lamont
Cut Resistant Sleeve, Kevlar(R)/Cotton
Mfr # SK-10H-KCL
Zoro # G0073057
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 10 in
- ANSI/ISEA Cut Level 3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wells Lamont
- MFR # SK-10H-KCL
- Zoro # G0073057
- UPC # 094725565425
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 10 in |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | 3 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Puncture Level | 0 |
Material | Kevlar(R)/Cotton |
Suggested Use Environment | Dry |
Application | Cut |
Cuff Style | Elastic |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve with Thumbhole, Color Yellow, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.1 oz., Red (FD150+RED(10.1OZ))
- CELLUCAP Large Light Brown Hair Net, PK144 (HN500LB)
- RUBBER-CAL Revolution Interlocking Rubber Floor, 36 in Long x 36 in Wide, 0.5 in Thick, 2 PK (03-203-WTILE-2)
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- WELLS LAMONT Sleeve Cut Resistant Hvy Weight 18 Inch (SK-18H-KSC)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 10in.L (SK-10-KCL)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M (KP1T18/M)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L (SFX-DG2)
- Wells Lamont Abrasion & Cut Resistant Clothing