Shop All Cut-Resistant Sleeves
Wells Lamont
Cut Resistant Sleeve, Kevlar(R), 14in.L
Mfr # SK-14-KCL
Zoro # G9011371
original price:
$3.25
11% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level 3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # SK-14-KCL
- Zoro # G9011371
- UPC # 043551028604
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 14" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | 3 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
Sleeve Style | Sleeve |
Material | Kevlar(R) |
ANSI/ISEA Puncture Level | 0 |
Application | Cut |
Suggested Use Environment | Dry |
Cuff Style | Elastic |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve, Color Yellow, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, M, PR (NF11X/8M)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93860M)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP CLR (UC18-00161)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- WELLS LAMONT Sleeve Cut Resistant Hvy Weight 18 Inch (SK-18H-KSC)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 10in.L (SK-10-KCL)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, XL, PR (PXN/KG18L/XL)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 14 in L, Yellow, Large (3CZK7)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (SK-14)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 13 1/4 in Sleeve Length, Black, L (SBL-DG2)
- Wells Lamont Abrasion & Cut Resistant Clothing