Shop All Cut-Resistant Sleeves
Wells Lamont
Cut Resistant Sleeve, Kevlar(R), 10in.L
Mfr # SK-10-KCL
Zoro # G8585105
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 10"
- ANSI/ISEA Cut Level 3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wells Lamont
- MFR # SK-10-KCL
- Zoro # G8585105
- UPC # 094725565395
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 10" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | 3 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
Suggested Use Environment | Dry |
Cuff Style | Elastic |
Sleeve Style | Sleeve |
Material | Kevlar(R)/Cotton |
Application | Cut |
ANSI/ISEA Puncture Level | 0 |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve, Color Yellow, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- HONEYWELL MILLER AirCore Full Body Harness, Large/X-Large, Green (AC-QC-BDP/UGN)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4982XL)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- WELLS LAMONT Sleeve Cut Resistant Hvy Weight 18 Inch (SK-18H-KSC)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, 3XL (AG8TW-XXXL (12))
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- Wells Lamont Cut-Resistant Sleeves