Shop All Cut-Resistant Gloves
Wells Lamont
Cut Resistant Coated Left Hand Glove, A7 Cut Level, Uncoated, XL, 1 PR
Mfr # 134671
Zoro # G4605986
product price: $17.15
/ea
Sold in multiples of 12 for $205.80
$205.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A7
- Size XL
- Color Green/Gray
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wells Lamont
- MFR # 134671
- Zoro # G4605986
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Cut Resistant Coated Left Hand Glove |
ANSI/ISEA Cut Level | A7 |
Color | Green/Gray |
Glove Coating Material | Polyurethane |
Glove Hand Style | Left Only |
ANSI/ISEA Abrasion Level | Not Rated |
Hand | Left |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Hand Style | Left Only |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02120)
- 3M Pipe Collar, 1-1/2 In., For Plastic Pipe (ULTRA-PPD-1.5)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- WELLS LAMONT Guardtec 3 With Gray Pu L (Y9284L)
- WELLS LAMONT Silver Talon- Gray - Medium (815-134527)
- WELLS LAMONT Glove Cut Resistant Liner (M104L)
- WELLS LAMONT Glove Cut Resistant Metal Mesh (CM030006)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (577L-08-V)
- TUCKER Glove, Safety , Handguard, Med (333023)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- Wells Lamont Gloves & Hand Protection