Shop All Dock Lines
Wellington
Wellington S6034SL 1 in. Plastic Twisted Splicing Fids
Mfr # 7194392
Zoro # G103979200
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wellington
- MFR # 7194392
- Zoro # G103979200
- UPC # 71514406978
- Country of Origin China
- Category Dock Lines
Description
Features
- Material: Plastic
- Product Type: Splicing Fids
- Color Family: Black
- Number in Package: 3 pk
- Weather Resistant: Yes
- Floats in Water: No
- Contains one each of 1/4", 3/8", 1/2" splicing fid
- To be used with hollow braid and twisted ropes
- Complete splicing instructions on back of product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Universal Lift Support Clamp (44870)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- AIMS POWER Power Inverter, Modified Sine Wave Form, 100W Nominal Output, 120V AC Output Voltage, 1 Outlets (PWRINV100W)
- WELLINGTON Line Dock3/8"X15' Blue (42411)
- EXTREME MAX Extreme Max 3006.2024 BoatTector Solid Braid MFP Anchor Line with Snap Hook - 3/8" x 50', White (3006.2024)
- BUCCANEER ROPE 1/2 x 100 Twisted Nylon Anchor Line, White (20-61000)
- BUCCANEER ROPE 1/2 x 30 Double Braid Dock Line, Gold & White (30-60530)
- EXTREME MAX Extreme Max 3008.0208 Solid Braid MFP Utility Rope - 3/8" x 25', Blue/White (3008.0208)
- BUCCANEER ROPE 3/4" x 30' Double Braid Dock Line, Black (30-44430)
- EXTREME MAX Extreme Max 3006.2036 BoatTector Solid Braid MFP Anchor Line with Snap Hook - 3/8" x 100', Black (3006.2036)
- Wellington Dock Lines