Shop All Ropes
Wellington
Wellington G1032S0250S Solid Braided Nylon Rope Spool White - 0.5 in. x 250 ft.
Mfr # 73279
Zoro # G903720897
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wellington
- MFR # 73279
- Zoro # G903720897
- UPC # 79085001035
- Country of Origin China
- Category Ropes
Description
Features
- No. 16
- Color: White
- Rope Length: 250'
- Rope Diameter: 1/2"
- Material: Nylon
- Weather Resistant: Yes
- Load Limit: 323 lbs
- Elastic
- Works well in pulleys
- Load limit 323-774 lb based on load
- Resistant to rot, abrasion, mildew, petroleum products & most chemicals
- Dimension: 9.8" H x 10.8" W x 10.8" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- CAMPBELL CHAIN & FITTINGS #4 Double Loop (Inco) Chain, Zinc Coated, 100' per Carton (T0750424N)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK (CH1212)
- WELLINGTON Wellington J3232S0300S Twisted Poly Rope Spool Brown - 0.5 in. x 300 ft. (73451)
- WELLINGTON ROPE SB NYLON 3/8""X500' (G1024S0500S)
- WELLINGTON Twine Nylon Seine No.21 860Ft (10497)
- WELLINGTON ROPE TWSTD YLW 1/4""X1200' (P9016S1200Y01S)
- WELLINGTON Twine Nylon Seine No.18 260Ft (10482)
- WELLINGTON RPE SB NYL WHT 1/4""X1000' (G1016S1000S)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AG16SP12600N)
- Wellington Chains, Ropes & Cables