Shop All Ropes
Wellington Cordage
Wellington Cordage 43915 2500 ft. 1 Polypropylene Natural Sisal Twine Twisted Ecological
Mfr # 650382
Zoro # G303728615
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wellington Cordage
- MFR # 650382
- Zoro # G303728615
- Country of Origin China
- Category Ropes
Description
Features
- 1 Polypropylene Natural Sisal Twine, Twisted
- Biodegradable
- Load Limit - 8 lbs.
- Size - 500 ft.
- Dimension - 3.28 x 1.34 x 0.69 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- VALLEY CRAFT Security Cart, 60X30", Blue (F89556VCBL)
- US CARGO CONTROL 8' Horizontal Galvanized E Track (HET8GV)
- WELLINGTON CORDAGE Wellington 10164 Rope, 3/8 in Dia, 125 ft L, Nylon, White (5221244)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- WELLINGTON CORDAGE Wellington Cordage NPC5503240W 0.16 in. x 400 ft. White Military Grade 550 Paracord (186894)
- STRINGLINER Reel Stringlinr 540'Orng (25406)
- DITCHPIG 30ft 9m Kinetic Energy Vehicle Recovery Double Braided Nylon Rope with 64300 lb Safe Working Load (447551)
- PETZL Rescue Rope, Nylon/Polyester, Red (R074AA19)
- DO IT BEST Kite Twine (635448)
- Wellington Cordage Chains, Ropes & Cables