Shop All Ropes
Wellington Cordage
Wellington Cordage 14978 0.25 in. x 100 ft. Polypropylene Rope Twisted; Yellow
Mfr # 764639
Zoro # G503728590
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wellington Cordage
- MFR # 764639
- Zoro # G503728590
- Country of Origin China
- Category Ropes
Description
Features
- Polypropylene Rope, Twisted
- Load Limit - 106 lbs.
- Mini Coil
- Size - 1/4 in. x 100 ft.
- Color - Yellow
- Dimension - 1.72 x 0.98 x 1.51 in.
- Item Weight - 1.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- WELLINGTON CORDAGE Wellington 10164 Rope, 3/8 in Dia, 125 ft L, Nylon, White (5221244)
- WELLINGTON CORDAGE Wellington Cordage NPC5503240W 0.16 in. x 400 ft. White Military Grade 550 Paracord (186894)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 150 ft. L (AG12SP58150RW)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 85-060 .3125 in. x 600 ft. Twisted Nylon Rope (85-060)
- KINGCORD 3/8 in. x 600 ft. Black Solid Braid Polypropylene Derby Rope (309751)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1-1/2" Diameter, 600Ft L (PD1-1/2)
- Wellington Cordage Ropes