Shop All Ropes
Wellington Cordage
Wellington Cordage 11345 0.25 in. x 100 ft. Sisal Rope; Natural Fiber
Mfr # 203257
Zoro # G803726906
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wellington Cordage
- MFR # 203257
- Zoro # G803726906
- Country of Origin China
- Category Ropes
Description
Features
- Natural Fiber Sisal Rope, Twisted
- Load Limit - 39 lbs.
- Mini Coil
- Size - 1/4 in. x 100 ft.
- Color - Natural Fiber
- Dimension - 6 x 6 x 3.5 in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extension Storage Rack, 46L x 40W x 54H (FORK-R-54)
- DURABLE CORP M-2818 Loading Dock Bumper (M-M2818)
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (P12KS-RCP050K-12)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 3/4 Axle (CW-415-PORB)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- WELLINGTON CORDAGE Wellington Cordage NPC5503240W 0.16 in. x 400 ft. White Military Grade 550 Paracord (186894)
- WELLINGTON CORDAGE Wellington 10164 Rope, 3/8 in Dia, 125 ft L, Nylon, White (5221244)
- EXTREME MAX Extreme Max 3008.0142 Solid Braid MFP Utility Rope - 5/8" x 100', Red (3008.0142)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA02)
- ROADPRO Twisted Sisal Rope, 3-Strand, 1/4x50ft. (RP1302)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- Wellington Cordage Chains, Ropes & Cables