Shop All Fume Extractors & Accessories
Weller
Tube, Fume Extraction
Mfr # T0052918699N
Zoro # G7538754
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WFE2S
- Application Fume Extraction
- Characteristics Gas Fume Filter Option
- Accessory Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0052918699N
- Zoro # G7538754
- UPC # 037103226068
- Country of Origin Mexico
- Category Fume Extractors & Accessories
Details
Item | Tube |
For Use With | Mfr. No. WFE2S |
Application | Fume Extraction |
Characteristics | Gas Fume Filter Option |
Accessory Type | Tube |
Description
Tube, Gas Fume Filter Option, Fume Extraction, For Use With Mfr. No. WFE2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DRAGON Jet Torch Kit (JET4 C)
- SC JOHNSON PROFESSIONAL Pregloving Moisturizing Lotion, White, PK6 (UPW1L)
- TOMAHAWK POWER 120Amp Welder Generator Engine Driven 7HP 2200 Watt Inverter Generator (TWG120A)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- WELLER Replacement Filter, Fume Extraction (T0053641099)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- WELLER Tube, Fume Extraction (T0052918599N)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- ROBOVENT Cartridge Filter, 17.4 in Dia, 16 in H (PL-18D16-A15)
- Weller Fume Extractors & Accessories