Shop All Soldering Accessories
Weller
Tip Polishing Bar, Cleans Soldering Tips
Mfr # WPB1
Zoro # G2087145
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- For Use With Any Soldering System Using Lead Free Solder
- Dimensions 7/8 in W x 2 7/10 in D x 1/2 in H
- Product Type Sal-Ammoniac Bar
- Overall Depth 2 7/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WPB1
- Zoro # G2087145
- UPC # 037103590602
- Country of Origin China
- Category Soldering Accessories
Dimensions
Dimensions | 7/8 in W x 2 7/10 in D x 1/2 in H |
Overall Depth | 2 7/10 in |
Overall Height | 1/2 in |
Overall Width | 7/8 in |
Details
Item | Sal-Ammoniac Bar |
Application | Cleaning |
For Use With | Any Soldering System Using Lead Free Solder |
Product Type | Sal-Ammoniac Bar |
Description
Tip Polishing Bar, For Use With Any Soldering System Using Lead Free Solder, Overall Depth 2 7/10 in, Overall Height 1/2 in, Overall Width 7/8 in, Application Cleaning, Product Type Sal-Ammoniac Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- POWERWELD Harris Style Cutting Tip, Acetylene, #3 (6290-3)
- MASTER APPLIANCE Nozzle Assembly w/Screen (NAS-006)
- METAL MAN Heavy Duty Single/Dual Bottle Welding Cart (UWC4)
- WELLER Wrk Nozzle Set27X27/20X20 W. Pick Up (T0058761731N)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- WELLER Holder/ Helping Hand (WLACCHHB-02)
- WELLER Air-Operated Syringe, 3cc, PK20 (A3LLPS)
- WELLER Tip Solder Iron&Tin8125N (8125N)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054486499)
- SC JOHNSON PROFESSIONAL Pregloving Moisturizing Lotion, White, PK6 (UPW1L)
- Weller Soldering Accessories