Shop All Soldering Accessories
Weller
Tip Dry Cleaning System, w/Stand and Ball
Mfr # T0051512499
Zoro # G0555651
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stand And One Wool Ball
- Standards ESD safe
- For Use With Weller WP80, Weller WSP80
- Application For Removing Lead Free Solder From Soldering Iron Tips
- Features Double Soldering Tip Lifetime, Minimization Of The Erosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0051512499
- Zoro # G0555651
- UPC # 037103220578
- Country of Origin Germany
- Category Soldering Accessories
Details
Includes | Stand And One Wool Ball |
Item | Brass Sponge Tip Cleaner with Case |
Standards | ESD safe |
For Use With | Weller WP80, Weller WSP80 |
Application | For Removing Lead Free Solder From Soldering Iron Tips |
Features | Double Soldering Tip Lifetime, Minimization Of The Erosion |
Material | Brass Cleaning Wool |
Product Type | Brass Sponge Tip Cleaner & Case |
Description
Tip Dry Cleaning System, For Use With Weller WP80, Weller WSP80, Application For Removing Lead Free Solder From Soldering Iron Tips, Features Double Soldering Tip Lifetime, Minimization Of The Erosion, Includes Stand And One Wool Ball, Material Brass Cleaning Wool, Product Type Brass Sponge Tip Cleaner & Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS300AX3)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 1lb (1706-1)
- POWERWELD Replacement Inner Lens for PWH9855 Series Helmets (PWHL3)
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In (SC209)
- WELLER Retainer Assembly For Wp80 Solder Pencil (T0058744845N)
- WELLER Tweezers, Micro, WXMTMS, 40W (T0051317999N)
- WELLER Air-Operated Syringe, 30cc, PK10 (A30LLPS)
- WELLER Wrk Nozzle Set27X27/20X20 W. Pick Up (T0058761731N)
- WELLER Soldering Tip, Round, 1/64in. (T0054460173N)
- WELLER Cord For Wsp 80 / Wp 80 / Wp 120 (T0058744713)
- AMERICAN BEAUTY TOOLS Soldering Iron, 100w, 3/8 In, 855 F (3138-100)
- Weller Soldering Accessories