Shop All Soldering Accessories
Weller
Threaded Needle, 22 G, 1/2 In L, PK50
Mfr # KDS2212P
Zoro # G2827693
product price: $12.75
/pk 50, $0.26/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fluid Dispensing
- For Use With KDS808, KDS824A
- Color Black
- Length 1/2 in
- Characteristics 22 gauge x 1/2 in length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # KDS2212P
- Zoro # G2827693
- UPC # 037103175533
- Country of Origin Korea, Republic of
- Category Soldering Accessories
Dimensions
Length | 1/2 in |
Inner Diameter | 0.028 in |
Details
Item | Needle |
Application | Fluid Dispensing |
For Use With | KDS808, KDS824A |
Color | Black |
Characteristics | 22 gauge x 1/2 in length |
Hub Material | Plastic |
Reusable | Disposable |
Gauge | 22 ga |
Compatible Mfr Part Number | KDS808, KDS824A |
Product Type | Needle |
Hub Connection Type | Luer-Lock |
Needle Tip Type | Blunt |
Needle Material | Stainless Steel |
Description
Needle, Color Black, Compatible Mfr Part Number KDS808, KDS824A, Gauge 22 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1/2 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With KDS808, KDS824A, Inner Diameter 0.028 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117W-1-200)
- ELECTRIDUCT Helping Hand Magnifying Glass with LED Lights and Soldering Stand (TL-ZS-STAND-10MB)
- HAKKO Soldering Iron, Electronic, 67W, 120V (FX601-02/P)
- PLATO Tip Cleaning Sponge (CS-14)
- WELLER Stand, For Soldering (T0051516199N)
- WELLER Heater W/Long Chisel 50 Watt 1100F (T33)
- WELLER Safety Restwdh 50 (T0051515699N)
- WELLER Soldering Iron 30W (WL30)
- WELLER Power Unit, 200W (WX1N)
- WELLER Air-Operated Syringe, 3cc, PK20 (A3LLPS)
- WELLER Tip Dry Cleaning System, w/Stand and Ball (T0051512499)
- Weller Soldering Accessories