Shop All Soldering Accessories
Weller
Threaded Needle, 22 G, 1 In L, PK50
Mfr # KDS221P
Zoro # G0551521
original price:
$18.58
23% off
new price: $14.15
/pk 50, $0.28/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fluid Dispensing
- For Use With KDS808, KDS824A
- Color Black
- Length 1 in
- Characteristics 22 gauge x 1 in length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # KDS221P
- Zoro # G0551521
- UPC # 037103175571
- Country of Origin Korea, Republic of
- Category Soldering Accessories
Dimensions
Length | 1 in |
Inner Diameter | 0.028 in |
Details
Item | Needle |
Application | Fluid Dispensing |
For Use With | KDS808, KDS824A |
Color | Black |
Characteristics | 22 gauge x 1 in length |
Needle Material | Stainless Steel |
Reusable | Disposable |
Hub Connection Type | Luer-Lock |
Product Type | Needle |
Compatible Mfr Part Number | KDS808, KDS824A |
Needle Tip Type | Blunt |
Gauge | 22 ga |
Hub Material | Plastic |
Description
Needle, Color Black, Compatible Mfr Part Number KDS808, KDS824A, Gauge 22 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With KDS808, KDS824A, Inner Diameter 0.028 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W (FR830-02)
- METABO Weld Shaver, Corded, Single-Phase, 13 A (PFM 17)
- ESAB ATOM ARC 7018 3/32x14x50/HS Stick Electr (255013310)
- JACKSON SAFETY Capmount Adapt Mount Kit Weld Helmet, s Hard Hats Black (15973)
- WELLER Wdh31 Safety Rest For Wxp200 (T0051515899N)
- WELLER Solder Sponge, 1.5 In L, 3 In H (EC205)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- WELLER WELLER WLBU75 Bevel Soldering Tip, PK3 (WLTSF08IBU75)
- WELLER Soldering Iron 30W (WL30)
- WELLER Solering Station, Control Button, 70 W (WLSKD7012A)
- RECTORSEAL Nokorode Soldr Flux 4Oz (14010)
- Weller Soldering Accessories