Shop All Soldering Accessories
Weller
Threaded Needle, 20 G, 1 In L, PK50
Mfr # KDS201P
Zoro # G1834341
product price: $11.29
/pk 50, $0.23/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fluid Dispensing
- For Use With KDS808, KDS824A
- Color Yellow
- Length 1 in
- Characteristics 20 gauge x 1 in length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # KDS201P
- Zoro # G1834341
- UPC # 037103175380
- Country of Origin Korea, Republic of
- Category Soldering Accessories
Dimensions
Length | 1 in |
Inner Diameter | 0.035 in |
Details
Item | Needle |
Application | Fluid Dispensing |
For Use With | KDS808, KDS824A |
Color | Yellow |
Characteristics | 20 gauge x 1 in length |
Compatible Mfr Part Number | KDS808, KDS824A |
Reusable | Disposable |
Needle Tip Type | Blunt |
Hub Connection Type | Luer-Lock |
Needle Material | Stainless Steel |
Product Type | Needle |
Hub Material | Plastic |
Gauge | 20 ga |
Description
Needle, Color Yellow, Compatible Mfr Part Number KDS808, KDS824A, Gauge 20 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With KDS808, KDS824A, Inner Diameter 0.035 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #000 (0330-0003) (000-1-101)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- ALPHA FRY Solder 40/60 Acid Core (32406)
- MILLER ELECTRIC Foot Control (301588)
- WELLER Wdh31 Safety Rest For Wxp200 (T0051515899N)
- WELLER Threaded Needle, 20 G, 1/2 In L, PK50 (KDS2012P)
- WELLER Soldering Iron 30W (WL30)
- WELLER Tip Polishing Bar, Cleans Soldering Tips (WPB1)
- WELLER Solder Aid Kit6Pc (WLACCSAK-02)
- WELLER Tip Dry Cleaning System, w/Stand and Ball (T0051512499)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550w, 1-1/8 In, 1010 F (3198-550)
- Weller Soldering Accessories