Shop All Soldering Accessories
Weller
Threaded Needle, 14 G, 1/2 In L, PK50
Mfr # KDS1412P
Zoro # G2239097
product price: $16.89
/pk 50, $0.34/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fluid Dispensing
- For Use With Luer-Lock Syringes
- Color Dark Green
- Length 1/2 in
- Characteristics 14 Gauge x 1/2 in length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # KDS1412P
- Zoro # G2239097
- UPC # 037103174734
- Country of Origin Korea, Republic of
- Category Soldering Accessories
Dimensions
Length | 1/2 in |
Inner Diameter | 0.067 in |
Details
Item | Needle |
Application | Fluid Dispensing |
For Use With | Luer-Lock Syringes |
Color | Dark Green |
Characteristics | 14 Gauge x 1/2 in length |
Compatible Mfr Part Number | KDS808, KDS824A |
Gauge | 14 ga |
Product Type | Needle |
Hub Material | Plastic |
Reusable | Disposable |
Needle Tip Type | Blunt |
Hub Connection Type | Luer-Lock |
Needle Material | Stainless Steel |
Description
Needle, Color Dark Green, Compatible Mfr Part Number KDS808, KDS824A, Gauge 14 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1/2 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With Luer-Lock Syringes, Inner Diameter 0.067 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (301-4X6)
- VICTOR Brazing Nozzle (0387-0041)
- TECHSPRAY Aerosol Duster, 10 Oz. (1671-10S)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 100', Grade T (PW14-100T)
- WELLER Lead-Free Soldering Tip 1/8 in. D Copper 2 pc (MT1)
- WELLER Tip Dry Cleaning System, w/Stand and Ball (T0051512499)
- WELLER WELLER WLBU75 Bevel Soldering Tip, PK3 (WLTSF08IBU75)
- WELLER Soldering Tip, Round, Sloped, 1.6mm (T0054470899)
- WELLER Wdh31 Safety Rest For Wxp200 (T0051515899N)
- WELLER Soldering Pencil, ESD Safe (T0052918099N)
- SC JOHNSON PROFESSIONAL Pregloving Moisturizing Lotion, White, PK6 (UPW1L)
- Weller Soldering Accessories