Shop All Soldering Accessories
Weller
Threaded Needle, 14 G, 1 In L, PK50
Mfr # KDS141P
Zoro # G1950471
product price: $13.85
/pk 50, $0.28/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fluid Dispensing
- For Use With KDS808, KDS824A
- Color Dark Green
- Length 1 in
- Characteristics 14 gauge x 1 in length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # KDS141P
- Zoro # G1950471
- UPC # 037103174765
- Country of Origin Korea, Republic of
- Category Soldering Accessories
Dimensions
Length | 1 in |
Inner Diameter | 0.067 in |
Details
Item | Needle |
Application | Fluid Dispensing |
For Use With | KDS808, KDS824A |
Color | Dark Green |
Characteristics | 14 gauge x 1 in length |
Gauge | 14 ga |
Compatible Mfr Part Number | KDS808, KDS824A |
Needle Material | Stainless Steel |
Hub Connection Type | Luer-Lock |
Product Type | Needle |
Needle Tip Type | Blunt |
Hub Material | Plastic |
Reusable | Disposable |
Description
Needle, Color Dark Green, Compatible Mfr Part Number KDS808, KDS824A, Gauge 14 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With KDS808, KDS824A, Inner Diameter 0.067 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel (447NC-15-1/4 L)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (1-112-0)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound (SE7018H4RSEL156-10)
- HAKKO Blades, Metal, Straight (G2-1601)
- WELLER Cleaning Brush For Fe-Tube (T0052540999)
- WELLER Soldering Tip, Round, Sloped, 1.6mm (T0054470899)
- WELLER Lead-Free Soldering Tip 1/8 in. D Copper 2 pc (MT1)
- WELLER Solder Aid Kit6Pc (WLACCSAK-02)
- WELLER Exhaust Hood, For 5WAC0, 5WAC1 (T0058735845N)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- BAKU BAKU: Complete Soldering Kit€�10 PC SET (BAKU-SOLDER)
- Weller Soldering Accessories