Shop All Dispensing Syringes
Weller
Syringe, Rubber (Stopper), 5 mL, Black/Clear
Mfr # A5LL
Zoro # G3222375
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber (Stopper)
- Capacity 5 mL
- Color Black/Clear
- Product Type Syringe
- Actuation Air-Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # A5LL
- Zoro # G3222375
- Country of Origin United States
- Category Dispensing Syringes
Details
Item | Syringe |
Material | Rubber (Stopper) |
Capacity | 5 mL |
Color | Black/Clear |
Product Type | Syringe |
Actuation | Air-Powered |
Hub Connection Type | Luer-Lock |
Description
Syringe, Actuation Air-Powered, Capacity 5 mL, Color Black/Clear, Hub Connection Type Luer-Lock, Material Rubber (Stopper), Product Type Syringe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Accelerator, SF 712 Series, Clear, 0.7 fl oz, Aerosol Can (229783)
- CRC Spray Adhesive, White, 24 oz, Aerosol Can (03018)
- 3M Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium (46006)
- DAP 10.1OZ WHITE ALEX FLEX SEALANT (18542)
- WELLER 6Cc Manual Syringe W/Tape Red Tip (M6T)
- WELLER Flux Solvent Dispenser 0.020In Needle (FD2)
- WELLER Dispensing Syringe, Luer Lock, 3 cc, Translucent, 20 Pack (M3LLASSM)
- WELLER 5Cc Syringe Barrel For Luer Lok/No153 (5LL1)
- WELLER 10CC Syringe W/Lok/No153 Tip, A10LL (A10LL)
- WELLER Dispensing Syringe, 5 mL, Calibrated, Translucent, 20 Pack (M5LLASSM)
- WELLER Dispensing Syringe, 30 mL, Air Operated, Luer-Lok (A30LL)
- Weller Dispensing Syringes