Shop All Soldering Tools
This Product is Discontinued
Weller
Station, Solder, 60 W (Discontinued)
Mfr # WTCPT
Zoro # G3124502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Transformer Powered
- Voltage 120V / 24V
- Watts 60
- Temp. Range (F) 600 Degrees /700 Degrees /800 Degrees
- Temp. Accuracy (F) +/-9 Degrees F ( +/-5 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WTCPT
- Zoro # G3124502
- UPC # 037103001146
- Country of Origin Mexico
- Category Soldering Tools
Details
Item | Soldering Station |
Type | Transformer Powered |
Voltage | 120V / 24V |
Watts | 60 |
Temp. Range (F) | 600 Degrees /700 Degrees /800 Degrees |
Temp. Accuracy (F) | +/-9 Degrees F ( +/-5 Degrees C) |
Includes | Lightweight Pencil Style Iron with Heat Shield and 4 Feet Non Burnable Silicone Cord, Impact Resistant Power Unit with On-Off Toggle Switch, Neon Indicator Light, Non Heat Sinking Iron Holder, Storage Tray for Extra Tips, Tip Cleaning Sponge with Receptac |
Features | Low Voltage Circuit which Automatically Maintains Output and Temperature in Three Ranges 600, 700 and 800 Degrees Fahrenheit with Appropriate Tip |
Standards | UL Listed |
Description
Soldering Station, Features Low Voltage Circuit which Automatically Maintains Output and Temperature in Three Ranges 600, 700 and 800 Degrees Fahrenheit with Appropriate Tip, Includes Lightweight Pencil Style Iron with Heat Shield and 4 Feet Non Burnable Silicone Cord, Impact Resistant Power Unit with On-Off Toggle Switch, Neon Indicator Light, Non Heat Sinking Iron Holder, Storage Tray for Extra Tips, Tip Cleaning Sponge with Receptac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.