Weller

Station, Solder, 5-40 W (Discontinued)


This Product is Discontinued
Shop for all Soldering Tools

Key Features

  • Voltage 120 Volts
  • Type Variable Control
  • Watts 5 to 40
  • Temp. Range (F) 900 Degrees
  • Includes Cleaning Sponge, Safety Stand, Soldering Pencil, ST soldering Tip
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Width 0.125 in

Description

Soldering Station, ESD Safe No, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 40 W, Tip Type Screwdriver, Tip Width 0.125 in, Operating Temperature (Maximum) 900 Degrees F, Product Type Soldering Station, Application Soldering, Compatible Tip Series ST, Control Type Dial Knob, Display Type Analog, Features Easy-to-Adjust Variable Power Controls, Lightweight Pencil Iron, Handpiece Connection Type Three Prong Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products