Shop All Soldering Accessories
Weller
Stand, WD1 Compatible
Mfr # T0051512199N
Zoro # G7558765
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Color Black/Blue
- For Use With Weller WP 65, WXP 65, WP 80, WSP80, WXP 80, WP 120, & WXP 120 Soldering Irons
- Material Steel
- Includes Cleaning Wire, Safety Rest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0051512199N
- Zoro # G7558765
- UPC # 037103209023
- Country of Origin Mexico
- Category Soldering Accessories
Details
Item | Stand |
Application | Soldering |
Color | Black/Blue |
For Use With | Weller WP 65, WXP 65, WP 80, WSP80, WXP 80, WP 120, & WXP 120 Soldering Irons |
Material | Steel |
Includes | Cleaning Wire, Safety Rest |
Characteristics | Compatible with WD1 Soldering Stations |
Compatible Station Manufacturer Model Number | WSP 80, WP 80, WP 65, WP 120, WXP 65, WXP 120, WXP 80 |
Compatible Handpiece Manufacturer Model Number | WP 120, WP 65, WP 80, WSP 80, WXP 120, WXP 65, WXP 80 |
ESD Safe | Yes |
Product Type | Soldering Iron Stand & Cleaner |
Description
Stand, ESD Safe Yes, For Use With Weller WP 65, WXP 65, WP 80, WSP80, WXP 80, WP 120, & WXP 120 Soldering Irons, Includes Cleaning Wire, Safety Rest, Compatible Handpiece Manufacturer Model Number WP 120, WP 65, WP 80, WSP 80, WXP 120, WXP 65, WXP 80, Compatible Station Manufacturer Model Number WSP 80, WP 80, WP 65, WP 120, WXP 65, WXP 120, WXP 80, Color Black/Blue, Material Steel, Product Type Soldering Iron Stand & Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62S)
- WELLER Threaded Needle, 14 G, 1/2 In L, PK50 (KDS1412P)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-25)
- AMERICAN BEAUTY TOOLS Soldering Stand, 6.5"L x 3"W, Steel (573)
- WELLER Tip Solder Iron&Tin8125N (8125N)
- WELLER Soldering Pencil, ESD Safe (T0052918099N)
- WELLER Threaded Needle, 22 G, 1/2 In L, PK50 (KDS2212P)
- WELLER Holder/ Helping Hand (WLACCHHM-02)
- WELLER 5Cc Syringe Barrel For Tape Red Type Tip (T6T1)
- WELLER Soldering Tip, Gull Wing, 1/8in. (T0054471299)
- AVEN Soldering Station Lcd Display Esd Safe (17405)
- Weller Soldering Accessories