Shop All Soldering Irons & Accessories
Weller
Solering Station
Mfr # WXR3001N
Zoro # G507111237
Free Shipping & Returns
$3,191.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering; Soldering
- Includes PDN Pliers, WVP Vacuum Pick-Up, WXDP 120 Desoldering Iron Set with Safety Rest, WXHAP 200 Hot Air Soldering Iron Set with Safety Rest, WXP 65 Soldering Iron with Safety Rest, WXR3 3-Channel Power Unit, 420 W
- Series WX
- Operating Temperature Range 200 Degrees F to 850 Degrees F
- Compatible Tip Manufacturer Series WX, XNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WXR3001N
- Zoro # G507111237
- UPC # 037103304261
- Country of Origin Mexico
- Category Soldering Irons & Accessories
Dimensions
Overall Height | 4.02 in |
Overall Width | 10.75 in |
Overall Depth | 9.25 in |
Description
Solering Station, ESD Safe Yes, Handpiece Style Desoldering Iron, Hot Air Tool, Soldering Iron, Number of Channels 3, Station Power Consumption 420 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Handpiece Manufacturer Part Number WXDP 120, WXHAP 200, WXP 65, Product Type Soldering, Desoldering & Hot Air Rework Station, Series WX, Application Desoldering; Soldering
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (000-068)
- VICTOR Acetylene Cutting Tip (0331-0009)
- VICTOR Regulator (0781-9430)
- MARKAL Temperature Indicator, 225 deg. F (86544)
- WELLER WELLER 80W Soldering Iron Kit (WLIRPK8012A)
- WELLER Solder Station, 120W, 120V (SP120)
- WELLER Digital Soldering Station (WT2021MS)
- WELLER Soldering Station (WX2023N)
- WELLER WELLER Multi-Funct Solder Iron Kit (WLBUK75)
- WELLER Solering Station (WE1010EDU)
- HAKKO HAKKO 140W FR Soldering Gun (FR4103-81)
- Weller Soldering Irons & Accessories