Shop All Soldering Accessories
Weller
Solering Station, Control Button, 70 W
Mfr # WLSKD7012A
Zoro # G206600773
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Includes 0.8 Conical Tip (WLTC08IR70), 1.6 mm Screwdriver Tip (WLTS16IR70), 2.4 mm Screwdriver Tip (WLTS24IR70), 70 W Soldering Iron, Digital Soldering Station
- Features Built-In Tip Holder, Easily Replace Worn Tips or Change Applications, Ergonomic Molded Pencil-Grip Provides Optimal Comfort, Full Range of Tip Designs - Conical, Chisel or Screwdriver - Perfect for Intricate Soldering Applications, Reduce the Risk of Injury or Damage When Not in Use
- Standards cULus
- Tip Width 0.8 Conical, 1.6mm Screwdriver, 2.4mm Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WLSKD7012A
- Zoro # G206600773
- UPC # 037103364326
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Tip Width | 0.8 Conical, 1.6mm Screwdriver, 2.4mm Screwdriver |
Overall Width | 3.25 in |
Handpiece Length | 12 in |
Description
Solering Station, ESD Safe No, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 70 W, Tip Type Conical, Screwdriver, Tip Width 0.8 Conical, 1.6mm Screwdriver, 2.4mm Screwdriver, Operating Temperature (Minimum) 212 Degrees F, Operating Temperature (Maximum) 886 Degrees F, Handpiece WLSKD7012A 70-Watt Soldering Iron, Product Type Soldering Station, Application Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED032927)
- WELLER WELLER 30W Soldering Iron (WLIR3012A)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-12, 1 lb. (30XP34)
- TURBOTORCH Heating Nozzle (0325-0109)
- WELLER Soldering Tip, Round, Sloped, 1.6mm (T0054470899)
- WELLER Soldering Sponge, Swiss Cheese Style (EC305)
- WELLER Threaded Needle, 20 G, 1/2 In L, PK50 (KDS2012P)
- WELLER Heater W/Long Chisel 50 Watt 1100F (T33)
- WELLER Soldering Pencil, ESD Safe (T0052918099N)
- WELLER Replacement Carbon Filter, For W5A350, PK3 (WSA350F)
- WELLER Soldering Tip, Round, 1/64in. (T0054460173N)
- Weller Soldering Accessories