Shop All Soldering Tips
Weller
Soldering Tip, Screwdriver, 3/13In.
Mfr # MT301
Zoro # G6749827
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Screwdriver
- Size 0.047 in
- Application Soldering
- For Use With 1501 Series Soldering Irons
- Standards Exceeds Mil-Spec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # MT301
- Zoro # G6749827
- UPC # 037103101907
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.047 in |
Tip Width | 1.19 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
Application | Soldering |
For Use With | 1501 Series Soldering Irons |
Standards | Exceeds Mil-Spec |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
Material | Stainless Steel |
Compatible Station | MT1500 |
Tip Type | Screwdriver |
Tip Series | MT |
Tip Thickness | 0.38 mm |
Compatible Handpiece Manufacturer Model Number | MT1501 |
Description
Soldering Tip, Tip Series MT, Tip Type Screwdriver, Tip Width 1.19 mm, Compatible Handpiece Manufacturer Model Number MT1501, Tip Thickness 0.38 mm, Compatible Station MT1500, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Stainless Steel, Product Type Soldering Tip, Standards Exceeds Mil-Spec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- BLUE DEMON Hardening Grade, SS, 17-4Ph, 3/32"X36", 10lb (ER630-094-10T)
- BROCO Compression Washer (PCRP-304)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/2 (10505)
- WELLER Dx116 Threadless Desolder Tiplet (T0051314699)
- WELLER Solder Tip, Long Conical, 0.031 In/0.8 mm (ETO)
- WELLER Soldering Tip, Screwdriver 6.4mm, 800° (CT5E8)
- WELLER WELLER WLIR60 Screwdriver Soldering Tip (WLTS24IR60)
- WELLER Soldering Tip, PK 3 (WLTS4IR30)
- WELLER Soldering Screwdriver Tip, 1/8In (PTC7)
- WELLER Rtw 6Nw Solder Set (T0054465699N)
- Weller Soldering Tips