Shop All Soldering Tips
Weller
Soldering Tip, RT8MS Needle, 0.4mm
Mfr # T0054462299N
Zoro # G7569231
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RT8MS Needle
- Size 2.2 mm
- For Use With Mfr. No. WMRPMS
- Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- Standards Mil-Spec / IPC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054462299N
- Zoro # G7569231
- UPC # 037103303073
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 2.2 mm |
Tip Length | 19 mm |
Tip Width | 2.2 mm |
Tip Outside Diameter | 3.8 mm |
Details
Item | Soldering Tip |
Type | RT8MS Needle |
For Use With | Mfr. No. WMRPMS |
Application | Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors |
Standards | Mil-Spec / IPC Standard |
Tip Series | RT-MS |
Compatible Handpiece Manufacturer | Weller |
Tip Thickness | 0.4 mm |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | WMRP, WMRP MS, WXMP, WXMP MS |
ESD Safe | No |
Compatible Station | WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series RT-MS, Tip Type Chisel, Tip Width 2.2 mm, Tip Length 19 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.8 mm, Tip Thickness 0.4 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 18 Gaugex1-1/2In Plastic Tape Red Needle (KDS18TN25)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- HAKKO Soldering Tip, Chisel, 3.2mm x 22.5mm (T18-DL32)
- TWECO Cable Connector, Female, Double Point, PK2 (94251420)
- WELLER Soldering Tip, PK 5 (ETP-5)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Solder Tip, Chisel, 4.6mm (T0054440999)
- WELLER Soldering Tip (ST4)
- WELLER Soldering Tip, PK 3 (WLTC08IR30)
- WELLER 1/2In Chisel Marksman Replacement (MTG30)
- WELLER Solder Tip, Chisel, 0.063 In/1.6 mm (T0054444099)
- Weller Soldering Tips