Shop All Soldering Accessories
Weller
Soldering Tip, RT5MS Needle, 5/32in.
Mfr # T0054461999N
Zoro # G7464274
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- For Use With Mfr. No. WMRPMS
- Type RT5MS Needle
- Standards Mil-Spec / IPC Standard
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # T0054461999N
- Zoro # G7464274
- UPC # 037103228178
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Size | 0.8 mm |
Tip Outside Diameter | 3.5 mm |
Tip Length | 24 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Application | Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors |
For Use With | Mfr. No. WMRPMS |
Type | RT5MS Needle |
Standards | Mil-Spec / IPC Standard |
ESD Safe | No |
Tip Type | Bent Chisel |
Compatible Station | WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N |
Tip Angle | 30 Degrees |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | RT-MS |
Product Type | Soldering Tip |
Tip Thickness | 0.4 mm |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | WMRP, WMRP MS, WXMP, WXMP MS |
Description
Soldering Tip, Tip Series RT-MS, Tip Type Bent Chisel, Tip Width 0.8 mm, Tip Length 24 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.5 mm, Tip Thickness 0.4 mm, Tip Angle 30 Degrees , Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- JACKSON SAFETY Plate Len Kit 3in1 ADF Weld Helmet Frnt 2 Rear Safety Plate (22606)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1056)
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- WELLER Power Unit, 200W (WX1N)
- WELLER Holder/ Helping Hand (WLACCHHM-02)
- WELLER Threaded Needle, 16 G, 1 In L, PK50 (KDS161P)
- WELLER Retainer Assembly For Wp80 Solder Pencil (T0058744845N)
- WELLER Filter Set, For 5WAC0 (T0058762701)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- Weller Soldering Accessories