Shop All Soldering Accessories
Weller
Soldering Tip, RT11MS Needle, 1-21/32in.
Mfr # T0054463199N
Zoro # G7491793
original price:
$64.31
20% off
new price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- For Use With Mfr. No. WMRPMS
- Type RT11MS Needle
- Standards Mil-Spec / IPC Standard
- Product Type Soldering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054463199N
- Zoro # G7491793
- UPC # 037103239860
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Size | 3.6 mm |
Tip Width | 3.6 mm |
Tip Outside Diameter | 4.6 mm |
Tip Length | 19 mm |
Details
Item | Soldering Tip |
Application | Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors |
For Use With | Mfr. No. WMRPMS |
Type | RT11MS Needle |
Standards | Mil-Spec / IPC Standard |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | WMRP, WMRP MS, WXMP, WXMP MS |
Compatible Handpiece Manufacturer | Weller |
Tip Thickness | 0.9 mm |
Tip Type | Chisel |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | RT-MS |
Compatible Station | WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N |
ESD Safe | No |
Description
Soldering Tip, Tip Series RT-MS, Tip Type Chisel, Tip Width 3.6 mm, Tip Length 19 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 4.6 mm, Tip Thickness 0.9 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Strength, Alum Weld Wire, 0.035"x16lb (ER5356-035-16)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- UNIWELD Stage Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RUH8210)
- WELLER Solder Wire (T0051388699)
- WELLER Threaded Needle, 20 G, 1/2 In L, PK50 (KDS2012P)
- WELLER Rtw2 Set For Wmrt Micro Tweezers (T0054465299N)
- WELLER Tip Dry Cleaning System, w/Stand and Ball (T0051512499)
- WELLER Adapter Assembly, 3CC, 3/32 Air Line Dia (KDS503S6N)
- WELLER Cleaning Brush For Fe-Tube (T0052540999)
- WELLER Soldering Pencil, ESD Safe (T0052918099N)
- MASTER APPLIANCE SPADE SOLDERING TIP 2MM F/UT100 T (MA70-01-06)
- Weller Soldering Accessories