Shop All Soldering Accessories
Weller
Soldering Tip, Round, Sloped, 1.6mm
Mfr # T0054470899
Zoro # G7493324
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With Mfr. No. WP120
- Type Round, Sloped
- Maximum Operating Temperature 850 Degrees F
- Tip Width 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # T0054470899
- Zoro # G7493324
- UPC # 037103233196
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.6 mm |
Tip Width | 1.6 mm |
Tip Outside Diameter | 6 mm |
Tip Length | 37 mm |
Details
Item | Soldering Tip |
Application | Soldering |
For Use With | Mfr. No. WP120 |
Type | Round, Sloped |
Maximum Operating Temperature | 850 Degrees F |
ESD Safe | No |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Bevel |
Product Type | Soldering Tip |
Compatible Station | WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N |
Compatible Handpiece Manufacturer Model Number | WP 120, WXP 120 |
Tip Angle | 60 Degrees |
Tip Series | XT |
Description
Soldering Tip, Tip Series XT, Tip Type Bevel, Tip Width 1.6 mm, Tip Length 37 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Tip Angle 60 Degrees , Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC CHECK VALVES, Check Valve, Regulator Bushing Adapter, Oxygen (24-CV9RO)
- WELLER Soldering Pencil, 120W (T0052920299N)
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 11 (BDWH-TRUEVIEW-3395-ADF-11)
- HAKKO Soldering Tip, Conical, 0.5mm x 10mm (T15-B2)
- WELLER Soldering Tip, Chisel, 5/16in. (T0054471099)
- WELLER Soldering Tip, Gull Wing, 1/8in. (T0054471299)
- WELLER Threaded Needle, 20 G, 1/2 In L, PK50 (KDS2012P)
- WELLER 20 Gauge X 1In Threaded Hub Needle (KDS201BT)
- WELLER Soldering Tip, Round, 1/64in. (T0054460173N)
- WELLER Stand, ESD Safe (PH1201ESD)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (A1379)
- Weller Soldering Accessories