Shop All Soldering Tips
Weller
Soldering Tip, PK 5
Mfr # ETA-5
Zoro # G707101359
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Tip Width 1.57 mm
- Application Soldering
- Compatible Handpiece Manufacturer Weller
- Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # ETA-5
- Zoro # G707101359
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 1.57 mm |
Details
Item | Soldering Tip |
Material | Iron |
Application | Soldering |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Chisel |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Tip Series | ET |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 1.57 mm, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- SUMNER Nylon Expansion Plug Kit, 4 in. dia. (786055)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 5 (CTIP6290NX-5)
- WELLER Soldering Tip, Fine Chisel, 5/32in. (T0054486299)
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- WELLER Electronic Solder Tip (PL100)
- WELLER Solder Tiplhtfxbent10.0Mmwsp150 (T0054446099)
- WELLER Tip Soldering Copper Cd2 (7135)
- WELLER Soldering Tip (CT6F7)
- PROSKIT Chisel Replc. Tip for SS206EU, SS207EU (5SI-216N-3.2D)
- Weller Soldering Tips