Shop All Soldering Tips
Weller
Soldering Tip, PK 3
Mfr # WLTK4IR30
Zoro # G107101393
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Width 4 mm
- Compatible Handpiece Manufacturer Weller
- Product Type Soldering Tip
- Compatible Station WLIR30
- Tip Type Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WLTK4IR30
- Zoro # G107101393
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 4 mm |
Tip Length | 31.8 mm |
Details
Item | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
Compatible Station | WLIR30 |
Tip Type | Knife |
Material | Iron |
Application | Soldering |
Compatible Handpiece Manufacturer Model Number | WLIR30 |
Description
Soldering Tip, Tip Type Knife, Tip Width 4 mm, Tip Length 31.8 mm, Compatible Handpiece Manufacturer Model Number WLIR30, Compatible Station WLIR30, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 1lb. (E4043-332-01)
- BLUE DEMON E6010 X 1/8in X 14in X 10 lb pack carbon steel pipe welding electrode (E6010-125-10P)
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 830,000 BTU (ST825)
- WELLER Soldering Tip, Chisel, XTE (T0054470799)
- WELLER Tip Kit5 Tipsfor Tb (TB5TK)
- WELLER Soldering Screwdriver Tip, 3/16In (PTD7)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- WELLER Soldering Tip, RT9MS Needle, 5/16in. (T0054462399N)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4785)
- Weller Soldering Tips