Shop All Soldering Tips
Weller
Soldering Tip, PK 3
Mfr # WLTCH60IR80
Zoro # G307101377
product price: $24.89
/pk 3, $8.30/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type Chisel
- Tip Width 6.4 mm
- Compatible Handpiece Manufacturer Weller
- Product Type Soldering Tip
- Compatible Station WLIR80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WLTCH60IR80
- Zoro # G307101377
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 6.4 mm |
Tip Length | 76.2 mm |
Details
Item | Soldering Tip |
Tip Type | Chisel |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
Compatible Station | WLIR80 |
Material | Iron |
Application | Soldering |
Compatible Handpiece Manufacturer Model Number | WLIR80 |
Description
Soldering Tip, Tip Type Chisel, Tip Width 6.4 mm, Tip Length 76.2 mm, Compatible Handpiece Manufacturer Model Number WLIR80, Compatible Station WLIR80, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Wire Lube Pads, 8 per Package (LUBE6)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD82)
- FORNEY Acetylene Cutting Tip, Size 1 MC12-1 (60407)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2078-1B1)
- WELLER Single Flat Soldering Tip 1/8 In. (ETCC)
- WELLER Xnt Kn Soldering Tip 2.0Mm (T0054486399)
- WELLER WELLER WLIR60 Chisel Soldering Tip (WLTCH6IR60)
- WELLER Soldering Tip, PK 5 (ETP-5)
- WELLER Soldering Tip (PL151)
- WELLER Soldering Tip, Chisel, XTA (T0054470399)
- HAKKO Soldering Tip, Bevel, 3mm x 19.5mm (T15-CF3)
- Weller Soldering Tips