Shop All Soldering Tips
Weller
Soldering Tip, PK 3
Mfr # WLTC08IR30
Zoro # G507101320
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Width 0.8 mm
- Product Type Soldering Tip
- Material Iron
- Tip Type Conical
- Application Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WLTC08IR30
- Zoro # G507101320
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 0.8 mm |
Tip Length | 36.8 mm |
Details
Item | Soldering Tip |
Product Type | Soldering Tip |
Material | Iron |
Tip Type | Conical |
Application | Soldering |
Compatible Station | WLIR30 |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | WLIR30 |
Description
Soldering Tip, Tip Type Conical, Tip Width 0.8 mm, Tip Length 36.8 mm, Compatible Handpiece Manufacturer Model Number WLIR30, Compatible Station WLIR30, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Rtw2 Set For Wmrt Micro Tweezers (T0054465299N)
- SEELYE Thermoplastic Welder, Ambient to 1600 F (270-2001FCP)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250w, 5/8 In, 1000 F (3158X-250)
- LINCOLN ELECTRIC Flux Cored Nozzle .50" (KP23-50F)
- WELLER Tip Cleaning Brass Sponge Soldering Tip Cleaner with Holder 2 pc (WLACCBSH-02)
- WELLER Narrow Soldering Screwdriver Tip, 1/16In (PTR7)
- WELLER Wmrp Soldering Pencil No Tip (T0052917199N)
- WELLER Soldering Tip, RT8MS Needle, 0.4mm (T0054462299N)
- WELLER WELLER WLIR80 Chisel Soldering Tip, PK3 (WLTCH10IR80)
- WELLER Soldering Tip, PK 5 (TETS-5)
- HAKKO HAKKO 2.7mmW Conical Desoldering Nozzle (N60-02)
- Weller Soldering Tips