Shop All Soldering Tips
Weller
Soldering Tip, PK 3
Mfr # WLTC03IBA4
Zoro # G807352347
product price: $44.85
/pk 3, $14.95/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Width 0.3 mm
- Product Type Soldering Tip
- Tip Type Conical
- Compatible Station WLIBA4
- Compatible Handpiece Manufacturer Weller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WLTC03IBA4
- Zoro # G807352347
- Country of Origin China
- Category Soldering Tips
Dimensions
Tip Width | 0.3 mm |
Tip Length | 50 mm |
Details
Item | Soldering Tip |
Product Type | Soldering Tip |
Tip Type | Conical |
Compatible Station | WLIBA4 |
Compatible Handpiece Manufacturer | Weller |
Material | Iron |
Compatible Handpiece Manufacturer Model Number | WLIBA4 |
Description
Soldering Tip, Tip Type Conical, Tip Width 0.3 mm, Tip Length 50 mm, Compatible Handpiece Manufacturer Model Number WLIBA4, Compatible Station WLIBA4, Compatible Handpiece Manufacturer Weller, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Flange Wizard 496-WW-17 Wizard Wrap Med 2 Inch To 16 Inch Pipe (496-WW-17)
- DIXON Eccentric Weld Reducer, Series: B32W, Fitting/Connector Type: Reducer, 3 x 2-1/2 in Nominal Size, 0. (B32W-R300250P)
- HARRIS Cutting Outfit, Port-A-Torch Series, Acetylene, Oxygen (4403211)
- MILLER ELECTRIC Lens Gasket (216337)
- WELLER Chisel Tip Cartridge, WMRP (T0054460999N)
- WELLER Solder Tip, Screwdriver, 0.093 In/2.4 mm (ETB)
- WELLER Soldering Tip, Chisel, 1/2In. (T0054442899)
- WELLER Soldering Tip, RT13MS pointed, 1-21/32in. (T0054463399N)
- WELLER Soldering Tip, RT7MS Needle, 5/32in. (T0054462199N)
- WELLER Solder Tip, Long Conical, 0.015 In/0.4 mm (TETS)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- Weller Soldering Tips