Shop All Soldering Tips
Weller
Soldering Tip, PK 2
Mfr # 6160
Zoro # G607352370
product price: $6.75
/pk 2, $3.38/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Handpiece Manufacturer Model Number 8200, D550, D650
- Application Soldering
- Product Type Soldering Tip
- Tip Type Smoothing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # 6160
- Zoro # G607352370
- Country of Origin Mexico
- Category Soldering Tips
Details
Item | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | 8200, D550, D650 |
Application | Soldering |
Product Type | Soldering Tip |
Tip Type | Smoothing |
Description
Soldering Tip, Tip Type Smoothing, Compatible Handpiece Manufacturer Model Number 8200, D550, D650, Application Soldering, Product Type Soldering Tip, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER 30W Soldering Iron Kit (WLIRK3012A)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- XTRWELD Single Line Hose, Grade R, Type VD, For Oxygen Green' 1/4in. in, 700' ft. Reel (HSIWR14G-REEL)
- WELLER Tip Solder Copper W/Nuts (7135N)
- WELLER Soldering Tip, PK 3 (WLTCH60IR80)
- WELLER Solder Tip, Conical, 0.031 In/0.8 mm (ETP)
- WELLER Soldering Tip, PK 3 (WLTC04IR60)
- WELLER Rtw 6Nw Solder Set (T0054465699N)
- WELLER Soldering Tip, PK 3 (WLTC08IR30)
- WELLER Chisel Tip Cartridge for WMRP (T0054460499N)
- Weller Soldering Tips