Shop All Soldering Tips
Weller
Soldering Tip, Needle, 5/32in.
Mfr # T0054461599N
Zoro # G7551537
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Needle
- Size 0.4 mm
- Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- For Use With Mfr. No. WMRPMS
- Standards Mil-Spec / IPC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054461599N
- Zoro # G7551537
- UPC # 037103228147
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.4 mm |
Tip Length | 20 mm |
Tip Width | 0.4 mm |
Tip Outside Diameter | 0.4 mm |
Details
Item | Soldering Tip |
Type | Needle |
Application | Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors |
For Use With | Mfr. No. WMRPMS |
Standards | Mil-Spec / IPC Standard |
Tip Type | Chisel |
Compatible Handpiece Manufacturer Model Number | WMRP, WMRP MS, WXMP, WXMP MS |
Tip Series | RT-MS |
Product Type | Soldering Tip |
Compatible Station | WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N |
Maximum Operating Temperature | 850 Degrees F |
Tip Thickness | 0.15 mm |
ESD Safe | No |
Compatible Handpiece Manufacturer | Weller |
Description
Soldering Tip, Tip Series RT-MS, Tip Type Chisel, Tip Width 0.4 mm, Tip Length 20 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 0.4 mm, Tip Thickness 0.15 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Long Back Cap, PK2 (57Y02)
- SIEVERT Preset Regulator, Single Stage, POL, 27 psi, Use With: Propane (3091-33)
- VICTOR Acetylene Cutting Tip (0330-0012)
- MILLER ELECTRIC Welding Gun, 100 A, M-Series, 10 Ft (248282)
- WELLER Soldering Tip, Screwdriver 6.4mm, 800° (CT5E8)
- WELLER Soldering Tip, Chisel, 1/2In. (T0054442899)
- WELLER Soldering Tip, Screwdriver, 3/13In. (MT301)
- WELLER Soldering Tip 1/8 In. (PTC8)
- WELLER Tip Cleaning Brass Sponge Soldering Tip Cleaner with Holder 2 pc (WLACCBSH-02)
- WELLER Solder Tip, Long Conical, 0.031 In/0.8 mm (ETO)
- WELLER Soldering Tip, Screwdriver 3.18mm (CT5C7)
- Weller Soldering Tips